Menu Search
Safety Glasses Safety Glasses, Clear Frame, Indoor/Outdoor Mirror Lens

PYRAMEX #S2580S

Ztek Safety Glasses, Clear Frame, Indoor/Outdoor Mirror Lens

SKU #81499200487
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Indoor/Outdoor Clear Mirror
Lens Coating: Hardcoat
Frame Color: Clear
Listings: ANSI Z87.1-2003 High Impact
Frame Style: Frameless Bayonet Temple
Hinge Type: Standard Hinge
Temple Style: Bayonet Temple
Temple Adjustment: Non-Adjustable

Ztek Safety Glasses combine a lightweight wraparound lens with superior side protection. Eyewear features soft, non-slip rubber temple tips and an integrated nosepiece.

Additional Info: Rubber Temple Tips