Menu Search
Search
PYRAMEX #SR410S

Safety Glasses, Clear Anti-Scratch Polycarbonate Lens

SKU # 81499200155
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Clear
Lens Coating: Anti-Scratch
Frame Color: Red
Frame Material: Nylon 6.6
Listings: ANSI Z87.1
Size: LxW: 85 x 149mm
Hinge Type: Screw
Temple Adjustment: 4-Position
Package Quantity: 300/Case