The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
PYRAMEX #SCF6810D

Safety Glasses, Clear Anti-Scratch Polycarbonate Lens

SKU # 81499200013
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Clear
Lens Coating: Anti-Scratch
Frame Material: Polycarbonate
Listings: ANSI Z87.1
Size: LxW: 161 x 132.5mm
Hinge Type: Screw
Package Quantity: 240/Case