Menu Search
Safety Glasses Safety Glasses, Black Frame, Infinity Blue Lens

PYRAMEX #SB2860S

Safety Glasses, Black Frame, Infinity Blue Lens

SKU #81499200534
Manufacturer Series: Rendezvous
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Safety Glasses
Lens Color: Infinity Blue
Lens Coating: Hardcoat
Frame Color: Black
Frame Material: Polycarbonate Frame
Listings: ANSI Z87.1-2003 High Impact
Frame Style: Full Frame Spatula Temple
Hinge Type: Standard Hinge
Temple Style: Spatula Temple
Temple Adjustment: Adjustable

Fine tune the fit of your safety glasses. These glasses allow you to align the angle of the lens to the proper position for your work application with the ratcheting lens pitch adjustment. The temples adjust to four different lengths and the nose pad is also adjustable. 7-base curved polycarbonate lens is distortion free.

Additional Info: ANSI Z87.1-2003 High Impact Spatula Temple Adjustable Standard Hinge