Menu Search
PYRAMEX #SB1860S

Venture Safety Glasses, Black Frame, Infinity Blue Lens

SKU # 81499200471 Manufacturer Series: II
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Glasses
Lens Color: Infinity Blue
Lens Coating: Hardcoat
Frame Color: Black
Listings: ANSI Z87.1-2003 High Impact
Frame Style: Semi-Frame Wraparound Spatula
Hinge Type: Standard Hinge
Temple Style: Spatula Temple
Temple Adjustment: Adjustable

Venture into the world of lightweight eye protection. Cushioned nose buds are so light and comfortable that it almost feels like these glasses are floating on your face. 9.75-base curved lens provides 180º of protection without the distraction of seams or gaps.