Menu Search
PYRAMEX #S3580SJ

Safety Glasses, Black Frame, Indoor/Outdoor Lens

SKU # 81499200709 Manufacturer Series: OTS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Over-The-Glass
Lens Color: Indoor/Outdoor Clear Mirror
Lens Coating: Hardcoat
Frame Color: Black
Frame Material: Nylon Frame
Listings: ANSI Z87.1-2003 High Impact
Hinge Type: Standard Hinge
Temple Style: Bayonet Temple
Temple Adjustment: Adjustable

Glasses are designed to fit over prescription eyewear up to 58mm in size. The nylon temples adjust in length and ratchet up and down for a perfect fit.

Additional Info: ANSI Z87.1-2003 High Impact Bayonet Temple Non-Adjustable Standard Hinge