Menu Search
Safety Glasses Safety Glasses, Black Frame, Grey Lens, Dozen Pair

PYRAMEX #SB2620D

Safety Glasses, Black Frame, Grey Lens, Dozen Pair

SKU #81499200522
Manufacturer Series: Mayan
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Box of Dozen
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Gray
Lens Coating: Hardcoat
Frame Color: Black
Listings: ANSI Z87.1-2003 High Impact
Frame Style: Semi-Frame Wraparound Bayonet
Package Quantity: Dozen Pair

Sleek in-line ratchet adjustable temples provide perfect fit. Fashionable, soft rubber straight back temples require no length adjustment.

Additional Info: ANSI Z87.1 Standard