Menu Search
Safety Glasses Safety Glasses, Black Frame, Clear Lens

PYRAMEX #SB7710D

Safety Glasses, Black Frame, Clear Lens

SKU #81499200805
Manufacturer Series: PMXCITE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Safety Glasses
Lens Color: Clear
Lens Coating: Hardcoat
Frame Color: Black
Listings: ANSI Z87.1-2003 High Impact
Frame Style: Full Frame Spatula Temple
Hinge Type: Standard Hinge
Temple Style: Spatula Temple
Temple Adjustment: Non-Adjustable

These glasses feature clean, bold lines and an ultra-light frame to provide all-day versatility. The first-class optical lens produces unrestricted vision and protection from excessive glare The lightweight frame is vented at the top of the lens, allowing air to circulate away from the user's face and prevent fogging. Dual-injected rubber temple tips generate a soft cushion for comfort behind the ear.