Menu Search
Safety Glasses Safety Glasses, Black Frame, Clear Lens

PYRAMEX #SB1810S

Venture Safety Glasses, Black Frame, Clear Lens

SKU #81499200329
Manufacturer Series: II
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Clear
Lens Coating: Hardcoat
Frame Color: Black
Listings: ANSI Z87.1-2003 High Impact
Frame Style: Semi-Frame Wraparound Spatula
Hinge Type: Standard Hinge
Temple Style: Spatula Temple
Temple Adjustment: Adjustable

Venture into the world of lightweight eye protection. Cushioned nose buds are so light and comfortable that it almost feels like these glasses are floating on your face. 9.75-base curved lens provides 180º of protection without the distraction of seams or gaps.