Menu Search
Safety Glasses Readers Safety Glasses, Black Frame, 1.5 Diopter Grey Lens

PYRAMEX #SB1820R15

Readers Safety Glasses, Black Frame, 1.5 Diopter Grey Lens

SKU #81499200670
Manufacturer Series: V2 Readers
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Readers Glasses
Lens Material: Polycarbonate Diopters +1.5
Lens Color: Gray
Lens Coating: Hardcoat
Frame Color: Black
Listings: ANSI Z87.1-2003 High Impact
Frame Style: Semi-Frame Wraparound Spatula
Hinge Type: Standard Hinge
Temple Style: Spatula Temple
Temple Adjustment: Adjustable

Reading glasses have never looked so stylish. The curved lens provides full side protection without distracting seams. Temples are adjustable to fit all face sizes. Nose buds prevent slipping and produce a soft fit.