Menu Search

PYRAMEX #SB1880R20

Venture Reader's Glasses, Polycarbonate Magnification Strength +2.0 Indoor Outdoor Mirror, Black

SKU: 81499200683
Manufacturer Series: II
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Readers Glasses
Lens Material: Polycarbonate Magnification Strength +2.0
Lens Color: Indoor Outdoor Mirror
Lens Coating: Scratch Resistant
Frame Color: Black
Description
Safety Glasses: Type - Readers Glasses; Lens Material - Polycarbonate Magnification Strength +2.0; Lens Color - Indoor Outdoor Mirror ; Lens Coating - Scratch Resistant; Frame Color - Black ; Additional Information - Lens Thickness: 2.2mm; Manufacturer Series - Venture II
Additional Info: Lens Thickness: 2.2mm