Menu Search
Safety Glasses Glasses, Wraparound; Polycarbonate; Black; I/O Mirrored Lenses

PYRAMEX #SB5780D

Venture Glasses, Wraparound; Polycarbonate; Black; I/O Mirrored Lenses

SKU #81499200071
Manufacturer Series: 3
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wraparound Dual Lens
Lens Material: Polycarbonate
Lens Color: Indoor/Outdoor Mirrored
Lens Coating: No Coating
Frame Color: Black
Frame Material: Polycarbonate
Strap: Not Included
Listings: ANSI Z87, CE, CSA, Ballistic
Frame Style: Vented
Size: Universal
Hinge Type: Polycarbonate
Temple Style: Co-injected Rubber
Temple Adjustment: Yes
Suspension Type: Adjustable, ventilated nosepiece

Adjustable Straight Back Temples. Top of Frame is Ventilated