Menu Search
Safety Glasses Traditional Spectacle Safety Glasses, Polycarbonate IR Filter Shade 3.0 Anti-Scratch Lens, Smoke

PROTECTIVE INDUSTRIAL PRODUCTS #249-5907-207

Traditional Spectacle Safety Glasses, Polycarbonate IR Filter Shade 3.0 Anti-Scratch Lens, Smoke

SKU #61631410232
Manufacturer Series: Traditional Spectacle
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Dual Lens
Lens Material: Polycarbonate
Lens Color: IR Filter Shade 3.0
Lens Coating: Anti-Scratch
Frame Color: Smoke
Frame Material: Propionate

Safety Glasses: Type - Dual Lens; Lens Material - Polycarbonate; Lens Color - IR Filter Shade 3.0; Lens Coating - Anti-Scratch; Frame Color - Smoke; Frame Material - Propionate; Additional Information - Lens Thickness: 3.0 mm, Full Frame, Meets ANSI Z87.1; Manufacturer Series - Traditional Spectacle

Additional Info: Lens Thickness: 3.0 mm, Full Frame, Meets ANSI Z87.1