Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #250-36-0025

Q-Vision Safety Glasses, Polycarbonate Silver Mirror Anti-Scratch and Anti-Fog Lens, Black/Burgundy

SKU # 61631415680
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single Lens
Lens Material: Polycarbonate
Lens Color: Silver Mirror
Lens Coating: Anti-Scratch and Anti-Fog
Frame Color: Black/Burgundy
Frame Material: Polycarbonate/PVC

Additional Info: Lens Thickness: 2.2 mm, Rimless Frame, Meets ANSI Z87.1 Plus