Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #250-60-0628

FlashFire Safety Glasses, Polycarbonate Silver Mirror Anti-Scratch Lens, Black and Red Polycarbonate Frame

SKU # 61631403620
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Silver Mirror
Lens Coating: Anti-Scratch
Frame Color: Black and Red
Frame Material: Polycarbonate

Additional Info: Full Frame, Meets ANSI Z87 Plus 2003