Menu Search
Safety Glasses Safety Glasses, Polycarbonate Indoor Outdoor Anti-Scratch and Anti-Fog Lens, Clear

PROTECTIVE INDUSTRIAL PRODUCTS #250490022

Safety Glasses, Polycarbonate Indoor Outdoor Anti-Scratch and Anti-Fog Lens, Clear

SKU #61631416607
Manufacturer Series: Pulse
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Single Lens
Lens Material: Polycarbonate
Lens Color: Indoor Outdoor
Lens Coating: Anti-Scratch and Anti-Fog
Frame Color: Clear
Frame Material: Polycarbonate/Rubber Nose Pads/TPR Temple Inserts

Safety Glasses: Type - Single Lens; Lens Material - Polycarbonate; Lens Color - Indoor Outdoor; Lens Coating - Anti-Scratch and Anti-Fog; Frame Color - Clear; Frame Material - Polycarbonate/Rubber Nose Pads/TPR Temple Inserts; Additional Information - Lens Thickness: 2.2 mm, Rimless Frame, Meets ANSI Z87.1 Plus; Manufacturer Series - Pulse

Additional Info: Lens Thickness: 2.2 mm, Rimless Frame, Meets ANSI Z87.1 Plus