Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #250-01-0002

Zenon Safety Glasses, Polycarbonate Indoor Outdoor Anti-Scratch Lens, Black Polycarbonate/PVC Frame

SKU # 61631402529 Manufacturer Series: Z12
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single Lens
Lens Material: Polycarbonate
Lens Color: Indoor Outdoor
Lens Coating: Anti-Scratch
Frame Color: Black
Frame Material: Polycarbonate/PVC

Additional Info: Lens Thickness: 2.0 mm, Rimless Frame, Meets ANSI Z87.1 Plus