Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #250-60-0630

FlashFire Safety Glasses, Polycarbonate Green Mirror Anti-Scratch Lens, Silver and Green Polycarbonate Frame

SKU # 61631403622
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Green Mirror
Lens Coating: Anti-Scratch
Frame Color: Silver and Green
Frame Material: Polycarbonate

Additional Info: Full Frame, Meets ANSI Z87 Plus 2003