PROTECTIVE INDUSTRIAL PRODUCTS #250-92-0021

Safety Glasses, Polycarbonate Gray Anti-Scratch and Anti-Fog Lens, Black Nylon Frame

SKU: 61631416195
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Dual Lens
Lens Material: Polycarbonate
Lens Color: Gray
Lens Coating: Anti-Scratch and Anti-Fog
Frame Color: Black
Frame Material: Nylon
Manufacturer Series: Wilco
Description
Safety Glasses: Type - Dual Lens; Lens Material - Polycarbonate; Lens Color - Gray; Lens Coating - Anti-Scratch and Anti-Fog; Frame Color - Black; Frame Material - Nylon; Additional Information - Lens Thickness: 2.0 mm, Rimless Frame, Meets ANSI Z87.1 Plus; Manufacturer Series - Wilco
Additional Info: Lens Thickness: 2.0 mm, Rimless Frame, Meets ANSI Z87.1 Plus