PROTECTIVE INDUSTRIAL PRODUCTS #250-AN-10117

Safety Glasses, Polycarbonate Gray Anti-Scratch Lens, Red Polycarbonate/PVC Frame

SKU: 89955800210
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Dual Lens
Lens Material: Polycarbonate
Lens Color: Gray
Lens Coating: Anti-Scratch
Frame Color: Red
Frame Material: Polycarbonate/PVC
Manufacturer Series: Anser
Description
Safety Glasses: Type - Dual Lens; Lens Material - Polycarbonate; Lens Color - Gray; Lens Coating - Anti-Scratch; Frame Color - Red; Frame Material - Polycarbonate/PVC; Additional Information - Lens Thickness: 2.0 mm, Semi-Rimless Frame, Meets ANSI Z87.1 Plus; Manufacturer Series - Anser
Additional Info: Lens Thickness: 2.0 mm, Semi-Rimless Frame, Meets ANSI Z87.1 Plus