PROTECTIVE INDUSTRIAL PRODUCTS #250030001

Safety Glasses, Polycarbonate Gray Anti-Scratch Lens, Gray Polycarbonate Frame

SKU: 61631402471
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Single Lens Over The Glass
Lens Material: Polycarbonate
Lens Color: Gray
Lens Coating: Anti-Scratch
Frame Color: Gray
Frame Material: Polycarbonate
Manufacturer Series: Zenon Z28
Description
Safety Glasses: Type - Single Lens Over The Glass; Lens Material - Polycarbonate; Lens Color - Gray; Lens Coating - Anti-Scratch; Frame Color - Gray; Frame Material - Polycarbonate; Additional Information - Lens Thickness: 2.0 mm, Rimless Frame, Meets ANSI Z87.1 Plus; Manufacturer Series - Zenon Z28
Additional Info: Lens Thickness: 2.0 mm, Rimless Frame, Meets ANSI Z87.1 Plus