Menu Search
Safety Glasses Safety Glasses, Polycarbonate Gray Anti-Scratch Lens, Black Rubber Frame
PROTECTIVE INDUSTRIAL PRODUCTS #250-28-0001

Adversary Safety Glasses, Polycarbonate Gray Anti-Scratch Lens, Black Rubber Frame

SKU # 61631406582
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Gray
Lens Coating: Anti-Scratch
Frame Color: Black
Frame Material: Rubber

Safety Glasses: Type - Safety Glasses; Lens Material - Polycarbonate; Lens Color - Gray; Lens Coating - Anti-Scratch; Frame Color - Black; Frame Material - Rubber; Additional Information - Semi-Rimless, ANSI Z87.1 Plus High Impact; Manufacturer Series - Adversary

Additional Info: Semi-Rimless, ANSI Z87.1 Plus High Impact