Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #250250130

Safety Glasses, Polycarbonate Gray Anti-Scratch Lens, Black Nylon Frame

SKU # 61631403618 Manufacturer Series: Mag Readers
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dual Lens Readers
Lens Material: Polycarbonate
Lens Color: Gray
Lens Coating: Anti-Scratch
Frame Color: Black
Frame Material: Nylon

Safety Glasses: Type - Dual Lens Readers; Lens Material - Polycarbonate; Lens Color - Gray; Lens Coating - Anti-Scratch; Frame Color - Black; Frame Material - Nylon; Additional Information - Plus 3.00 Diopter, Lens Thickness: 2.2 mm, Semi-Rimless Frame, Meets ANSI Z87.1 Plus; Manufacturer Series - Mag Readers

Additional Info: Plus 3.00 Diopter, Lens Thickness: 2.2 mm, Semi-Rimless Frame, Meets ANSI Z87.1 Plus