Menu Search
Safety Glasses Safety Glasses, Polycarbonate Gray Anti-Scratch Lens, Black Nylon Frame

PROTECTIVE INDUSTRIAL PRODUCTS #250250120

Safety Glasses, Polycarbonate Gray Anti-Scratch Lens, Black Nylon Frame

SKU #61631403616
Manufacturer Series: Mag Readers
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Dual Lens Readers
Lens Material: Polycarbonate
Lens Color: Gray
Lens Coating: Anti-Scratch
Frame Color: Black
Frame Material: Nylon

Safety Glasses: Type - Dual Lens Readers; Lens Material - Polycarbonate; Lens Color - Gray; Lens Coating - Anti-Scratch; Frame Color - Black; Frame Material - Nylon; Additional Information - Plus 2.00 Diopter, Lens Thickness: 2.2 mm, Semi-Rimless Frame, Meets ANSI Z87.1 Plus; Manufacturer Series - Mag Readers

Additional Info: Plus 2.00 Diopter, Lens Thickness: 2.2 mm, Semi-Rimless Frame, Meets ANSI Z87.1 Plus