Menu Search
Safety Glasses Safety Glasses, Polycarbonate Dark Brown Anti-Scratch Lens, Dark Brown Polycarbonate/PVC Frame

PROTECTIVE INDUSTRIAL PRODUCTS #250015504

Zenon Safety Glasses, Polycarbonate Dark Brown Anti-Scratch Lens, Dark Brown Polycarbonate/PVC Frame

SKU #61631402000
Manufacturer Series: Z12
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Single Lens
Lens Material: Polycarbonate
Lens Color: Dark Brown
Lens Coating: Anti-Scratch
Frame Color: Dark Brown
Frame Material: Polycarbonate/PVC

Safety Glasses: Type - Single Lens; Lens Material - Polycarbonate; Lens Color - Dark Brown; Lens Coating - Anti-Scratch; Frame Color - Dark Brown; Frame Material - Polycarbonate/PVC; Additional Information - Lens Thickness: 2.0 mm, Rimless Frame, Meets ANSI Z87.1 Plus; Manufacturer Series - Zenon Z12

Additional Info: Lens Thickness: 2.0 mm, Rimless Frame, Meets ANSI Z87.1 Plus