PROTECTIVE INDUSTRIAL PRODUCTS #250060080

Safety Glasses, Polycarbonate Clear Uncoated Lens, Clear Polycarbonate/PVC Frame

SKU: 61631403630
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Single Lens
Lens Material: Polycarbonate
Lens Color: Clear
Lens Coating: Uncoated
Frame Color: Clear
Frame Material: Polycarbonate/PVC
Manufacturer Series: Zenon Z13
Description
Safety Glasses: Type - Single Lens; Lens Material - Polycarbonate; Lens Color - Clear; Lens Coating - Uncoated; Frame Color - Clear; Frame Material - Polycarbonate/PVC; Additional Information - Lens Thickness: 2.2 mm, Rimless Frame, Meets ANSI Z87.1 Plus; Manufacturer Series - Zenon Z13
Additional Info: Lens Thickness: 2.2 mm, Rimless Frame, Meets ANSI Z87.1 Plus