Menu Search
Safety Glasses Safety Glasses, Polycarbonate Clear, Clear Frame

PROTECTIVE INDUSTRIAL PRODUCTS #250-99-0980

Safety Glasses, Polycarbonate Clear, Clear Frame

SKU #61631402513
Manufacturer Series: The Scout
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Clear
Frame Color: Clear

Safety Glasses: Type - Safety Glasses; Lens Material - Polycarbonate; Lens Color - Clear; Frame Color - Clear; Additional Information - Rimless Frame, Meets ANSI Z87.1 Plus; Manufacturer Series - The Scout

Additional Info: Rimless Frame, Meets ANSI Z87.1 Plus