PROTECTIVE INDUSTRIAL PRODUCTS #250-28-0020

Safety Glasses, Polycarbonate Clear Anti-Scratch and Anti-Fog Lens, Black Rubber Frame

SKU: 61631406581
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Clear
Lens Coating: Anti-Scratch and Anti-Fog
Frame Color: Black
Frame Material: Rubber
Manufacturer Series: Adversary
Description
Safety Glasses: Type - Safety Glasses; Lens Material - Polycarbonate; Lens Color - Clear; Lens Coating - Anti-Scratch and Anti-Fog; Frame Color - Black; Frame Material - Rubber; Additional Information - Semi-Rimless, ANSI Z87.1 Plus High Impact; Manufacturer Series - Adversary
Additional Info: Semi-Rimless, ANSI Z87.1 Plus High Impact