Menu Search
Safety Glasses Safety Glasses, Polycarbonate Clear Anti-Scratch Lens, Silver and Blue Polycarbonate Frame
PROTECTIVE INDUSTRIAL PRODUCTS #250600620

FlashFire Safety Glasses, Polycarbonate Clear Anti-Scratch Lens, Silver and Blue Polycarbonate Frame

SKU # 61631403623
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Clear
Lens Coating: Anti-Scratch
Frame Color: Silver and Blue
Frame Material: Polycarbonate

Safety Glasses: Type - Safety Glasses; Lens Material - Polycarbonate; Lens Color - Clear; Lens Coating - Anti-Scratch; Frame Color - Silver and Blue; Frame Material - Polycarbonate; Additional Information - Full Frame, Meets ANSI Z87 Plus 2003; Manufacturer Series - FlashFire

Additional Info: Full Frame, Meets ANSI Z87 Plus 2003