Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #250-26-0017

Zenon Safety Glasses, Polycarbonate Clear Anti-Scratch Lens, Clear Polycarbonate/PVC Frame

SKU # 61631415665 Manufacturer Series: Z13R
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single Lens
Lens Material: Polycarbonate
Lens Color: Clear
Lens Coating: Anti-Scratch
Frame Color: Clear
Frame Material: Polycarbonate/PVC

Safety Glasses: Type - Single Lens; Lens Material - Polycarbonate; Lens Color - Clear; Lens Coating - Anti-Scratch; Frame Color - Clear; Frame Material - Polycarbonate/PVC; Additional Information - Plus 1.75 Diopter, Lens Thickness: 2.2 mm, Rimless Frame, Meets ANSI Z87.1 Plus; Manufacturer Series - Zenon Z13R

Additional Info: Plus 1.75 Diopter, Lens Thickness: 2.2 mm, Rimless Frame, Meets ANSI Z87.1 Plus