Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #250-AN-10110

Anser Safety Glasses, Polycarbonate Clear Anti-Scratch Lens, Black Polycarbonate/PVC Frame

SKU # 89955800141
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dual Lens
Lens Material: Polycarbonate
Lens Color: Clear
Lens Coating: Anti-Scratch
Frame Color: Black
Frame Material: Polycarbonate/PVC

Glasses: Type - Dual Lens; Lens Material - Polycarbonate; Lens Color - Clear ; Lens Coating - Anti-Scratch; Frame Color - Black; Frame Material - Polycarbonate/PVC; Additional Information - Lens Thickness: 2.0 mm, Semi-Rimless Frame, Meets ANSI Z87.1 Plus; Manufacturer Series - Anser