PROTECTIVE INDUSTRIAL PRODUCTS #250065509

Safety Glasses, Polycarbonate Amber Anti-Scratch Lens, Amber Polycarbonate/PVC Frame

SKU: 61631403629
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Single Lens
Lens Material: Polycarbonate
Lens Color: Amber
Lens Coating: Anti-Scratch
Frame Color: Amber
Frame Material: Polycarbonate/PVC
Manufacturer Series: Zenon Z13
Description
Safety Glasses: Type - Single Lens; Lens Material - Polycarbonate; Lens Color - Amber; Lens Coating - Anti-Scratch; Frame Color - Amber; Frame Material - Polycarbonate/PVC; Additional Information - Lens Thickness: 2.2 mm, Rimless Frame, Meets ANSI Z87.1 Plus; Manufacturer Series - Zenon Z13
Additional Info: Lens Thickness: 2.2 mm, Rimless Frame, Meets ANSI Z87.1 Plus