PIP #250-EVS-0002

EVOSpec Safety Eyewear, Polycarbonate Indoor Outdoor Anti-Fog and Anti-Scratch Lens, Black

SKU: 50384288137
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Indoor Outdoor
Lens Coating: Anti-Fog and Anti-Scratch
Frame Color: Black
Frame Material: Polypropylene Arms, Bipolymer Bridge
Description
Safety Glasses: Type - Safety Glasses; Lens Material - Polycarbonate; Lens Color - Indoor Outdoor; Lens Coating - Anti-Fog and Anti-Scratch; Frame Color - Black; Frame Material - Polypropylene Arms, Bipolymer Bridge; Additional Information - Lens Thickness: 2.2 mm, Lens Base Curve: 6, Frame Design: Rimless, Meets ANSI Z87.1- 2010 Requirements; Manufacturer Series - EVOSpec
Additional Info: Lens Thickness: 2.2mm, Lens Base Curve: 6, Frame Design: Rimless, Meets ANSI Z87.1- 2010 Requirements