You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #250-60-0625

FlashFire Safety Glasses, Polycarbonate Red Mirror Anti-Scratch Lens, Silver and Red Polycarbonate Frame

SKU # 61631403621
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Red Mirror
Lens Coating: Anti-Scratch
Frame Color: Silver and Red
Frame Material: Polycarbonate

Additional Info: Full Frame, Meets ANSI Z87 Plus 2003