Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #250-24-0301

Safety Glasses, Polycarbonate Gray Anti-Scratch Lens, Red/White/Blue Polycarbonate Frame

SKU # 61631403264 Manufacturer Series: Hi-Voltage ARC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Gray
Lens Coating: Anti-Scratch
Frame Color: Red/White/Blue
Frame Material: Polycarbonate

Additional Info: Semi-Rimless Frame, Meets ANSI Z87.1-2003 High Impact