Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #250-24-0080

Safety Glasses, Polycarbonate Clear Uncoated Lens, Black Polycarbonate Frame

SKU # 61631403262 Manufacturer Series: Hi-Voltage ARC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Clear
Lens Coating: Uncoated
Frame Color: Black
Frame Material: Polycarbonate

Additional Info: Semi-Rimless Frame, Meets ANSI Z87.1-2003 High Impact