PIP/BOLLE #253-CT-40047

Safety Glasses, Gunmetal Frame, ESP Hardcoat Lens

SKU: 05491727739
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: ESP
Lens Coating: Hardcoat
Frame Color: Gunmetal
Frame Material: Nylon Frame
Listings: ANSI Z87.1-2010 Impact
Frame Style: Semi-Frame Wraparound Spatula
Contents: Retainer Cord &- Bag Included
Manufacturer Series: Contour
Choose eyewear that perfectly fits the Contours of your face. The ultra light weight half frame provides extensive eye coverage. A dual lens produces 180º distortion-free viewing and superior optical quality. The 2.2mm high-impact lens is anti-scratch coated on both sides. The non-slip temples and rubber nose pads allow for a comfortable fit. Choose ESP Lenses to reduce eye fatigue and eye strain by filtering out 70% of blue light.
Additional Info: ANSI Z87.1-2010