PIP/BOLLE #253-SS-40063

Safety Glasses, Black Frame, Smoke Anti-Fog and Hardcoat Lens

SKU: 05491727755
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Smoke
Lens Coating: Anti-Fog and Hardcoat
Frame Color: Black
Frame Material: Nylon Frame
Listings: ANSI Z87.1-2010 Impact
Frame Style: Full Frame Bayonet Temple
Contents: Retainer Cord &- Bag Included
Manufacturer Series: Solis
These full frame glasses are ideal for construction sites, utilities work, manufacturing jobs and more. A dual lens produces 180º distortion-free viewing and superior optical quality. The 2.2mm high-impact lens is anti-fog and anti-scratch coated on both sides. The non-slip frame with co-molded arms and rubber nose pads allow for a comfortable fit.
Additional Info: ANSI Z87.1-2010