You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PIP/BOLLE #253-SS-40062

Safety Glasses, Black Frame, Clear Anti-Fog and Hardcoat Lens

SKU # 05491727754 Manufacturer Series: Solis
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Clear
Lens Coating: Anti-Fog and Hardcoat
Frame Color: Black
Frame Material: Nylon Frame
Listings: ANSI Z87.1-2010 Impact
Frame Style: Full Frame Bayonet Temple
Contents: Retainer Cord &- Bag Included

These full frame glasses are ideal for construction sites, utilities work, manufacturing jobs and more. A dual lens produces 180º distortion-free viewing and superior optical quality. The 2.2mm high-impact lens is anti-fog and anti-scratch coated on both sides. The non-slip frame with co-molded arms and rubber nose pads allow for a comfortable fit.

Additional Info: ANSI Z87.1-2010