Menu Search
Safety Glasses Readers Glasses Eyeware Diopters +1.5 Clear

PHILLIPS SAFETY CO #PRG-400-51-150

Readers Glasses Eyeware Diopters +1.5 Clear

SKU #43626298996
Manufacturer Series: 400
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Readers Glasses
Lens Material: Diopters +1.5
Lens Color: Clear
Frame Color: Bronze
Frame Material: Stainless Steel

Safety Glasses: Type - Readers Glasses; Lens Material - Diopters +1.5; Lens Color - Clear; Frame Color - Bronze; Frame Material - Stainless Steel; Additional Information - Rectangular Frame; Manufacturer Series - 400

Additional Info: Rectangular Frame