ORR SAFETY CORP #ORRAAXP710BRSM

Safety Glasses, Polycarbonate Silver Mirror, Red Texin Frame

SKU: 63517998994
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Silver Mirror
Frame Color: Red
Frame Material: Texin
Description
Foam sealed - low profile, closed cell foam gasket around the inside of the frame. The foam seal blocks out dust and debris. Foam pad absorbs frontal impact to orbital socket (area around the eye). Fogging is minimized and sweating is reduced by special ventilation channels engineered into the foam gasketing. These channels provide a chimney-effect created by minute levels of air flow exiting through the top or bottom of the frame front. XP uses low profile medical-grade foam to allow eyewear to sit close to the face.
Additional Info: Temple Style: Universal