Menu Search
ORR SAFETY CORP #ORRAAXP125BKCL

Readers Glasses, Polycarbonate Clear, Matte Black

SKU # 63517998989 Manufacturer Series: XP100
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Readers Glasses
Lens Material: Polycarbonate
Lens Color: Clear
Frame Color: Matte Black
Frame Material: Nylon
Listings: ANSI Z87.1-2015
Frame Style: Ultralight
Size: W: 5 in.
Temple Style: Telescoping
Temple Adjustment: Adjustable
Package Quantity: 12 Pair/Box

ORR ORRAAXP125BKCL GLASSES 2.5 MAG