Glasses: Type - Readers Glasses; Lens Color - Clear; Lens Coating - Hardcoat; Frame Color - Black; Additional Information - 1.5 Diopter Top 1.5 Diopter Bottom ANSI Z87.1-2003 High Impact Bayonet Temple Non-Adjustable Standard Hinge; Manufacturer Series - Dual Segment Reader
Additional Info: 1.5 Diopter Top 1.5 Diopter Bottom ANSI Z87.1-2003 High Impact Bayonet Temple Non-Adjustable Standard Hinge