Menu Search
Safety Glasses Safety Glasses, Clear Polycarbonate Duramass Anti Fog Lens, Black Nylon Frame

MCR SAFETY #TK110-AF

Safety Glasses, Clear Polycarbonate Duramass Anti Fog Lens, Black Nylon Frame

SKU #40028492126
Manufacturer Series: Tomahawk
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Unilens Side Shields
Lens Material: Polycarbonate
Lens Color: Clear
Lens Coating: Duramass Anti Fog
Frame Color: Black
Frame Material: Nylon

Safety Glasses: Type - Unilens Side Shields; Lens Material - Polycarbonate; Lens Color - Clear; Lens Coating - Duramass Anti Fog; Frame Color - Black; Frame Material - Nylon; Additional Information - Adjustable Temple Length & Five Position Ratcheting Lens Inclination.; Manufacturer Series - Tomahawk

Additional Info: Adjustable Temple Length & Five Position Ratcheting Lens Inclination.