Menu Search
Safety Glasses Safety Glasses with Bifocal Readers Eyeware Polycarbonate with +2.5 Diopter Clear

KIMBERLY CLARK #28627

Nemesis Rx Safety Glasses with Bifocal Readers Eyeware Polycarbonate with +2.5 Diopter Clear

SKU #68065128627
Manufacturer Series: V60
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Safety Glasses with Bifocal Readers
Lens Material: Polycarbonate with +2.5 Diopter
Lens Color: Clear
Lens Coating: 99.9% UVA/UVB Protection
Frame Color: Black
Frame Material: Nylon
Strap: Includes Neck Cord

Safety Glasses: Type - Safety Glasses with Bifocal Readers; Lens Material - Polycarbonate with +2.5 Diopter; Lens Color - Clear; Lens Coating - 99.9% UVA/UVB Protection; Frame Color - Black; Frame Material - Nylon; Strap - Includes Neck Cord; Additional Information - Size: Universal; Manufacturer Series - V60 Nemesis Rx

Additional Info: Size: Universal