Menu Search
Search
Safety Face and Eye Protection Safety Glasses KleenGuard™ Safety Glasses, Readers

KIMBERLY CLARK

KleenGuard™ Safety Glasses, Readers

(10 Product Options) Manufacturer Series: 30-06
  • Type: Readers Safety Glasses
  • Lens Material: Polycarbonate
  • Lens Coating: Hardcoat
  • Frame Material: Nylon
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Readers Safety Glasses
Lens Material: Polycarbonate
Lens Coating: Hardcoat
Frame Material: Nylon
Listings: ANSI Z87.1+
Frame Style: Half-Frame
Size: Universal

No more switching glasses back-and-forth throughout the workday with these all in one reading and safety glasses. Soft rubber nose pad adjusts for all-day comfort.