Menu Search

KIMBERLY CLARK #20387

Safety Glasses, Polycarbonate Clear Lens, Black Nylon Frame

SKU: 68065120387
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Dual Readers
Lens Material: Polycarbonate
Lens Color: Clear
Lens Coating: Hard Coat, Impact-Resistant
Frame Color: Black
Frame Material: Nylon
Listings: ANSI Z87.1-2003 High Impact
Frame Style: Semi-Frame Wraparound Bayonet
Hinge Type: Standard Hinge
Temple Style: Bayonet Temple
Temple Adjustment: Non-Adjustable
Description
Glasses; Safety; Readers; Dual; Clear Hard Coat, Impact-Resistant Polycarbonate Lens; Black Nylon Frame