Menu Search
Safety Glasses Safety Glasses, Platinum Frame, Indoor/Outdoor Lens
KIMBERLY CLARK #19831

Magnum Safety Glasses, Platinum Frame, Indoor/Outdoor Lens

SKU # 68065119831 Manufacturer Series: 3G
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Safety Glasses
Lens Color: Indoor/Outdoor
Lens Coating: Hardcoat
Frame Color: Platinum
Listings: ANSI Z87.1-2003 High Impact
Frame Style: Frameless Spatula Temple
Hinge Type: Standard Hinge
Temple Style: Spatula Temple
Temple Adjustment: Adjustable

Smith & Wesson Magnum Safety Glasses feature temples that adjust to four different settings and offer a precise fit.