Menu Search

KIMBERLY CLARK #20276/3012787

Safety Glasses, Matte Chrome Frame, Clear Lens

SKU: 68065120276
Manufacturer Series: 10X
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Safety Glasses
Lens Color: Clear
Lens Coating: Hardcoat
Frame Color: Chrome
Frame Material: Metal Frame
Listings: ANSI Z87.1-2003 High Impact
Frame Style: Metal Frame Spatula Temple
Hinge Type: Standard Hinge
Temple Style: Spatula Temple
Temple Adjustment: Non-Adjustable
Description
Smith & Wesson 10X Safety Glasses are classically styled glasses and feature an ergonomically correct frame and a distinctive brow bar to provide the perfect combination of stability and fashion.