KIMBERLY CLARK #28621

Safety Glasses, Clear Polycarbonate Hardcoat Lens, Black Nylon Frame

SKU: 68065128621
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Safety Glasses with Bifocal Readers
Lens Material: Polycarbonate with +1.5 Diopter
Lens Color: Clear
Lens Coating: 99.9% UVA/UVB Protection
Frame Color: Black
Frame Material: Nylon
Strap: Includes Neck Cord
Manufacturer Series: V60 Nemesis Rx
Description
Safety Glasses: Type - Safety Glasses with Bifocal Readers; Lens Material - Polycarbonate with +1.5 Diopter; Lens Color - Clear; Lens Coating - 99.9% UVA/UVB Protection; Frame Color - Black; Frame Material - Nylon; Strap - Includes Neck Cord; Additional Information - Size: Universal; Manufacturer Series - V60 Nemesis Rx
Additional Info: Size: Universal